- Shaft Collar, One-Piece Threaded Clamp Style, Bore 2.250"-12, OD 3 1/4", Width 3/4", Black Oxide Steel
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Screw Size | 5/16-24 UNF |
| Screw Length | 7/8 in |
| Bore Thread | 2 1/4-12 |
| Collar Style | One Piece - Split |
| Outside Dia. | 3.25 in |
| Weight | 0.911 LB |
| EAN or UPC | 634529028384 |

