- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.750"-16, OD 2 3/4", Width 11/16", Black Oxide Steel
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| Screw Size | 5/16-24 UNF |
| Inch/Metric | Inch |
| Outside Dia. | 2.75 in |
| Screw Length | 7/8 in |
| Bore Thread | 1 3/4-16 |
| Weight | 0.674 LB |
| EAN or UPC | 634529028261 |

