- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.375"-12, OD 2 1/4", Width 9/16", Stainless Steel
| Bore Thread | 1 3/8-12 |
| Material | Stainless Steel |
| Outside Dia. | 2.25 in |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Weight | 0.406 LB |
| EAN or UPC | 634529028193 |

