- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.125"-12, OD 1 7/8", Width 1/2", Stainless Steel
| Bore Thread | 1 1/8-12 |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Outside Dia. | 1.875 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.256 LB |
| EAN or UPC | 634529028063 |

