- Shaft Collar, One-Piece Threaded Clamp Style, Bore .750"-16, OD 1 1/2", Width 1/2", Stainless Steel
| Bore Thread | 3/4-16 |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Outside Dia. | 1.5 in |
| Weight | 0.188 LB |
| EAN or UPC | 634529027844 |

