- Shaft Collar, One-Piece Threaded Clamp Style, Bore .750"-16, OD 1 1/2", Width 1/2", Black Oxide Steel
| Screw Length | 5/8 in |
| Finish | Black Oxide |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Bore Thread | 3/4-16 |
| Outside Dia. | 1.5 in |
| Collar Style | One Piece - Split |
| Weight | 0.183 LB |
| EAN or UPC | 634529027820 |

