
- Rigid Coupling, Two-Piece Clamp Style, Bores .500" x .500", OD 1 1/8", OAL 1 3/4", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D. | 1.125 in |
Material | 303 Stainless Steel |
Bore B | 1/2 in |
Style | Two-Piece Clamp Style |
Coupling Type | Two Piece |
Screw Size | 8-32 |
Keyway | No Keyway |
Length | 1 3/4 in |
Bore A | 1/2 in |
Finish | Bright |
Inch/Metric | Inch |
Weight | 0.366 LB |
EAN or UPC | 634529026526 |
