- Two Piece Clamp Coupling
- 1/4" x 3/16" Bore
- 5/8" OD
- 1" Long
- Steel, Black Oxide Finish
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| O.D. | 0.625 in |
| Keyway | No Keyway |
| Length | 1 in |
| Coupling Type | Two Piece |
| Bore B | 3/16 in |
| Bore A | 1/4 in |
| Screw Size | 4-40 |
| Weight | 0.072 LB |
| EAN or UPC | 634529108932 |

