- Rigid Coupling, Two-Piece Clamp Style, Bores 2.000" x 2.000", OD 3 3/8", OAL 4 7/8", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 3.375 in |
| Length | 4 7/8 in |
| Coupling Type | Two Piece |
| Style | Two-Piece Clamp Style |
| Keyway | No Keyway |
| Finish | Black Oxide |
| Bore B | 2 in |
| Material | Black Oxide Steel |
| Bore A | 2 in |
| Inch/Metric | Inch |
| Weight | 7.521 LB |
| EAN or UPC | 634529026373 |

