- Rigid Coupling, Two-Piece Clamp Style, Bores 1.750" x 1.750", OD 3 1/8", OAL 4 1/2", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Keyway | No Keyway |
| Coupling Type | Two Piece |
| Finish | Bright |
| Bore B | 1 3/4 in |
| O.D. | 3.125 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Length | 4 1/2 in |
| Style | Two-Piece Clamp Style |
| Bore A | 1 3/4 in |
| Weight | 6.396 LB |
| EAN or UPC | 634529026328 |

