- Rigid Coupling, Two-Piece Clamp Style, Bores 1.375" x 1.375", OD 2 1/2", OAL 3 5/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length | 3 5/8 in |
| Coupling Type | Two Piece |
| Bore A | 1 3/8 in |
| Finish | Bright |
| O.D. | 2.5 in |
| Style | Two-Piece Clamp Style |
| Bore B | 1 3/8 in |
| Keyway | No Keyway |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 3.315 LB |
| EAN or UPC | 634529026199 |

