
- Rigid Coupling, Two-Piece Clamp Style, Bores 1.375" x 1.000", OD 2 1/2", OAL 3 5/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Length | 3 5/8 in |
Coupling Type | Two Piece |
Bore B | 1 in |
Finish | Bright |
O.D. | 2.5 in |
Keyway | No Keyway |
Bore A | 1 3/8 in |
Style | Two-Piece Clamp Style |
Inch/Metric | Inch |
Material | Stainless Steel |
Weight | 3.653 LB |
EAN or UPC | 634529026175 |
