- Rigid Coupling, Two-Piece Clamp Style, Bores 1.250" x 1.000", OD 2 1/16", OAL 3 1/4", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Finish | Bright |
| Inch/Metric | Inch |
| O.D. | 2.0625 in |
| Material | Stainless Steel |
| Style | Two-Piece Clamp Style |
| Bore B | 1 in |
| Bore A | 1 1/4 in |
| Length | 3 1/4 in |
| Screw Size | 1/4-28 |
| Keyway | No Keyway |
| Coupling Type | Two Piece |
| Weight | 2.031 LB |
| EAN or UPC | 634529026076 |

