
- Rigid Coupling, Two-Piece Clamp Style, Bores 1.125" x 1.125", OD 1 7/8", OAL 3 1/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D. | 1.875 in |
Material | 303 Stainless Steel |
Length | 3 1/8 in |
Screw Size | 1/4-28 |
Style | Two-Piece Clamp Style |
Bore A | 1 1/8 in |
Keyway | No Keyway |
Finish | Bright |
Bore B | 1 1/8 in |
Coupling Type | Two Piece |
Inch/Metric | Inch |
Weight | 1.479 LB |
EAN or UPC | 634529026014 |
