- Rigid Coupling, Two-Piece Clamp Style, Bores .875" x .875", OD 1 5/8", OAL 2 1/2", Stainless Steel
features
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Precision-honed bore on straight-bore couplings
- Does not mar shaft
| Coupling Type | Two Piece |
| Keyway | No Keyway |
| Inch/Metric | Inch |
| O.D. | 1.625 in |
| Material | 303 Stainless Steel |
| Bore A | 7/8 in |
| Bore B | 7/8 in |
| Length | 2 1/2 in |
| Screw Size | 1/4-28 |
| Finish | Bright |
| Style | Two-Piece Clamp Style |
| Weight | 0.968 LB |
| EAN or UPC | 634529025826 |

