
- Rigid Coupling, Two-Piece Clamp Style, Bores .875" x .625", OD 1 5/8", OAL 2 1/2", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Keyway | No Keyway |
Length | 2 1/2 in |
Material | Stainless Steel |
Bore A | 7/8 in |
Coupling Type | Two Piece |
Finish | Bright |
Inch/Metric | Inch |
O.D. | 1.625 in |
Bore B | 5/8 in |
Style | Two-Piece Clamp Style |
Screw Size | 1/4-28 |
Weight | 1.063 LB |
EAN or UPC | 634529025789 |
