
- Rigid Coupling, Two-Piece Clamp Style, Bores .750" x .625", OD 1 1/2", OAL 2 1/4", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bore B | 5/8 in |
Keyway | No Keyway |
Inch/Metric | Inch |
Length | 2 1/4 in |
Material | 303 Stainless Steel |
Finish | Bright |
Coupling Type | Two Piece |
Style | Two-Piece Clamp Style |
Screw Size | 1/4-28 |
Bore A | 3/4 in |
O.D. | 1.5 in |
Weight | 0.823 LB |
EAN or UPC | 634529025680 |
