- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore .500", OD 1 1/8", Width 13/32", Keyway 1/8", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Material | Stainless Steel |
| Keyway | Yes |
| O.D. | 1.125 in |
| Style | Two-Piece Clamp Style w/ Keyway |
| Inch/Metric | Inch |
| Keyway Size | 1/8 |
| Collar Style | Two Piece - Split w/ Keyway |
| Finish | Bright Finish |
| I.D. | 1/2 in |
| Weight | 0.083 LB |
| EAN or UPC | 634529078044 |

