- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore .375", OD 7/8", Width 11/32", Keyway 3/32", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Keyway Size | 3/32 |
| I.D. | 3/8 in |
| Keyway | Yes |
| O.D. | 0.875 in |
| Material | Black Oxide Steel |
| Style | Two-Piece Clamp Style w/ Keyway |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split w/ Keyway |
| Finish | Black Oxide |
| Weight | 0.041 LB |
| EAN or UPC | 634529078150 |

