- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore .375", OD 7/8", Width 11/32", Keyway 3/32", Aluminum
features
- Does not mar shaft
- Single-point faced
| I.D. | 3/8 in |
| Collar Style | Two Piece - Split w/ Keyway |
| Keyway | Yes |
| Inch/Metric | Inch |
| Style | Two-Piece Clamp Style w/ Keyway |
| Material | Aluminum |
| Keyway Size | 3/32 |
| O.D. | 0.875 in |
| Weight | 0.017 LB |
| EAN or UPC | 634529119549 |

