- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore 2.438", OD 3 1/2", Width 3/4", Keyway 5/8", Aluminum
features
- Does not mar shaft
- Single-point faced
| Keyway Size | 5/8 |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split w/ Keyway |
| O.D. | 3.5 in |
| Material | Aluminum |
| Keyway | Yes |
| I.D. | 2 7/16 in |
| Style | Two-Piece Clamp Style w/ Keyway |
| Weight | 0.359 LB |
| EAN or UPC | 634529119532 |

