- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore 2.188", OD 3 1/4", Width 3/4", Keyway 1/2", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split w/ Keyway |
| Style | Two-Piece Clamp Style w/ Keyway |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Keyway | Yes |
| O.D. | 3.25 in |
| Material | Black Oxide Steel |
| Keyway Size | 1/2 |
| I.D. | 2 3/16 in |
| Weight | 0.851 LB |
| EAN or UPC | 634529078204 |

