- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore 2.000", OD 3", Width 11/16", Keyway 1/2", Aluminum
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style w/ Keyway |
| Keyway Size | 1/2 |
| O.D. | 3 in |
| Collar Style | Two Piece - Split w/ Keyway |
| I.D. | 2 in |
| Material | Aluminum |
| Keyway | Yes |
| Inch/Metric | Inch |
| Weight | 0.271 LB |
| EAN or UPC | 634529119518 |

