- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore 1.500", OD 2 3/8", Width 9/16", Keyway 3/8", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 1 1/2 in |
| Keyway Size | 3/8 |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Keyway | Yes |
| O.D. | 2.375 in |
| Collar Style | Two Piece - Split w/ Keyway |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style w/ Keyway |
| Weight | 0.387 LB |
| EAN or UPC | 634529078112 |

