- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore 1.000", OD 1 3/4", Width 1/2", Keyway 1/4", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 1 in |
| Collar Style | Two Piece - Split w/ Keyway |
| Keyway Size | 1/4 |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Keyway | Yes |
| Style | Two-Piece Clamp Style w/ Keyway |
| O.D. | 1.75 in |
| Finish | Bright Finish |
| Weight | 0.209 LB |
| EAN or UPC | 634529078099 |

