- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore .750", OD 1 1/2", Width 1/2", Keyway 3/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| Keyway Size | 3/16 |
| Inch/Metric | Inch |
| Style | Two-Piece Clamp Style w/ Keyway |
| Collar Style | Two Piece - Split w/ Keyway |
| Keyway | Yes |
| O.D. | 1.5 in |
| Material | Aluminum |
| I.D. | 3/4 in |
| Weight | 0.076 LB |
| EAN or UPC | 634529119471 |

