- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore .625", OD 1 5/16", Width 7/16", Keyway 3/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| Style | Two-Piece Clamp Style w/ Keyway |
| Collar Style | Two Piece - Split w/ Keyway |
| Keyway | Yes |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| O.D. | 1.3125 in |
| Keyway Size | 3/16 |
| Weight | 0.048 LB |
| EAN or UPC | 634529119464 |

