
- Shaft Collar, Two-Piece Heavy Duty Clamp Style, Bore 5.375", OD 7 1/4", Width 1 3/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
Inch/Metric | Inch |
I.D. | 5 3/8 in |
Material | Black Oxide Steel |
Style | Two-Piece Heavy Duty Clamp Style |
Finish | Black Oxide |
O.D. | 7.25 in |
Collar Style | Two Piece - Split |
Weight | 6.797 LB |
EAN or UPC | 634529024713 |
