- Shaft Collar, Two-Piece Heavy Duty Clamp Style, Bore 4.375", OD 6 1/4", Width 1 3/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 6.25 in |
| Finish | Black Oxide |
| I.D. | 4 3/8 in |
| Material | Black Oxide Steel |
| Screw Size | 1/2-20 UNF |
| Style | Two-Piece Heavy Duty Clamp Style |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Screw Length | 2 in |
| Set Screw | 2 |
| Weight | 5.712 LB |
| EAN or UPC | 634529024553 |

