
- Shaft Collar, Two-Piece Heavy Duty Clamp Style, Bore 4.000", OD 5 3/4", Width 1 3/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
Material | Black Oxide Steel |
O.D. | 5.75 in |
Finish | Black Oxide |
Inch/Metric | Inch |
I.D. | 4 in |
Screw Size | 1/2-20 UNF |
Screw Length | 1 3/4 in |
Collar Style | Two Piece - Split |
Set Screw | 2 |
Style | Two-Piece Heavy Duty Clamp Style |
Recessed Screw | No |
Weight | 4.859 LB |
EAN or UPC | 634529024492 |
