- Shaft Collar, Two-Piece Heavy Duty Clamp Style, Bore 3.875", OD 5 3/4", Width 1 3/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Heavy Duty Clamp Style |
| Finish | Black Oxide |
| I.D. | 3 7/8 in |
| Material | Black Oxide Steel |
| Collar Style | Two Piece - Split |
| O.D. | 5.75 in |
| Inch/Metric | Inch |
| Weight | 5.15 LB |
| EAN or UPC | 634529024478 |

