- Shaft Collar, Two-Piece Heavy Duty Clamp Style, Bore 3.063", OD 5", Width 1 3/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Style | Two-Piece Heavy Duty Clamp Style |
| I.D. | 3 1/16 in |
| O.D. | 5 in |
| Material | Black Oxide Steel |
| Collar Style | Two Piece - Split |
| Weight | 4.454 LB |
| EAN or UPC | 634529024348 |

