- Rigid Coupling, Two-Piece Clamp with Keyway, Bores .500" x .500", OD 1 1/8", OAL 1 3/4", Keyways 1/8" x 1/8", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Finish | Black Oxide |
| Keyway B | 1/8 in |
| Inch/Metric | Inch |
| Screw Size | 8-32 |
| Material | Black Oxide Steel |
| Coupling Type | Two Piece |
| Length | 1 3/4 in |
| Bore B | 1/2 in |
| Bore A | 1/2 in |
| Style | Two-Piece Clamp w/ Keyway |
| Keyway | With Keyway |
| O.D. | 1.125 in |
| Keyway A | 1/8 in |
| Keyway Size | 1/8 x 1/8 |
| No. of Cap Screws | 4 |
| Recessed Screw | No |
| Weight | 0.352 LB |
| EAN or UPC | 634529023143 |

