- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 1.938" x 1.938", OD 3 3/8", OAL 4 7/8", Keyways 1/2" x 1/2", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 3.375 in |
| Bore A | 1 15/16 in |
| Bore B | 1 15/16 in |
| Material | Stainless Steel |
| Coupling Type | Two Piece |
| Length | 4 7/8 in |
| Inch/Metric | Inch |
| Finish | Bright |
| Keyway | With Keyway |
| Style | Two-Piece Clamp w/ Keyway |
| Keyway Size | 1/2 x 1/2 |
| Weight | 7.793 LB |
| EAN or UPC | 634529119457 |

