
- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 1.750" x 1.750", OD 3 1/8", OAL 4 1/2", Keyways 3/8" x 3/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material | Stainless Steel |
Length | 4 1/2 in |
Bore A | 1 3/4 in |
Keyway | With Keyway |
Bore B | 1 3/4 in |
Style | Two-Piece Clamp w/ Keyway |
O.D. | 3.125 in |
Coupling Type | Two Piece |
Keyway Size | 3/8 x 3/8 |
Inch/Metric | Inch |
Finish | Bright |
Weight | 6.309 LB |
EAN or UPC | 634529022948 |
