- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 1.500" x 1.500", OD 2 5/8", OAL 3 7/8", Keyways 3/8" x 3/8", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Keyway Size | 3/8 x 3/8 |
| Screw Size | 5/16-24 |
| Coupling Type | Two Piece |
| Style | Two-Piece Clamp w/ Keyway |
| Keyway A | 3/8 in |
| No. of Cap Screws | 4 |
| Finish | Black Oxide |
| Keyway | With Keyway |
| Bore B | 1 1/2 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Bore A | 1 1/2 in |
| Material | Black Oxide Steel |
| Length | 3 7/8 in |
| Keyway B | 3/8 in |
| O.D. | 2.625 in |
| Weight | 3.619 LB |
| EAN or UPC | 634529022849 |

