
- Rigid Coupling, Two-Piece Clamp with Keyway, Bores .750" x .625", OD 1 1/2", OAL 2 1/4", Keyways 3/16" x 3/16", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric | Inch |
Keyway Size | 3/16 x 3/16 |
Material | 303 Stainless Steel |
O.D. | 1.5 in |
Bore A | 3/4 in |
Screw Size | 1/4-28 |
Keyway | With Keyway |
Bore B | 5/8 in |
Style | Two-Piece Clamp w/ Keyway |
Coupling Type | Two Piece |
Keyway A | 0.1875 in |
Length | 2 1/4 in |
Finish | Bright |
Keyway B | 0.1875 in |
Weight | 0.811 LB |
EAN or UPC | 634529022252 |
