- Rigid Coupling, Two-Piece Clamp with Keyway, Bores .625" x .500", OD 1 5/16", OAL 2", Keyways 3/16" x 1/8", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Coupling Type | Two Piece |
| Bore A | 5/8 in |
| O.D. | 1.3125 in |
| Material | Black Oxide Steel |
| Length | 2 in |
| Style | Two-Piece Clamp w/ Keyway |
| Keyway Size | 3/16 x 1/8 |
| Keyway A | 3/16 in |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Keyway B | 1/8 in |
| Bore B | 1/2 in |
| Screw Size | 10-32 |
| Inch/Metric | Inch |
| Weight | 0.548 LB |
| EAN or UPC | 634529022221 |

