- Shaft Collar, Two-Piece Clamp Style, Bore .563", OD 1 1/4", Width 7/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style |
| I.D. | 9/16 in |
| Finish | Bright Finish |
| Set Screw | 2 |
| Material | Stainless Steel |
| O.D. | 1.25 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Screw Length | 1/2 in |
| Screw Size | #10-32 UNF |
| Weight | 0.11 LB |
| EAN or UPC | 634529021941 |

