- Shaft Collar, Two-Piece Clamp Style, Bore .563", OD 1 1/4", Width 7/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| I.D. | 9/16 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| O.D. | 1.25 in |
| Weight | 0.108 LB |
| EAN or UPC | 634529021934 |

