- Shaft Collar, Two-Piece Clamp Style, Bore .438", OD 15/16", Width 11/32", Stainless Steel
features
- Single-point faced
- Does not mar shaft
| I.D. | 7/16 in |
| O.D. | 0.9375 in |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| Inch/Metric | Inch |
| Set Screw | 2 |
| Recessed Screw | No |
| Screw Length | 3/8 in |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Screw Size | #6-32 UNC |
| Weight | 0.047 LB |
| EAN or UPC | 634529021880 |

