- Shaft Collar, Two-Piece Clamp Style, Bore .438", OD 15/16", Width 11/32", Aluminum
features
- Does not mar shaft
- Single-point faced
| I.D. | 7/16 in |
| O.D. | 0.9375 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Material | Aluminum |
| Style | Two-Piece Clamp Style |
| Weight | 0.019 LB |
| EAN or UPC | 634529021866 |

