- Shaft Collar, Two-Piece Clamp Style, Bore .375", OD 7/8", Width 11/32", Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| Finish | Bright Finish |
| Recessed Screw | No |
| O.D. | 0.875 in |
| Screw Length | 3/8 in |
| Style | Two-Piece Clamp Style |
| Set Screw | 2 |
| I.D. | 3/8 in |
| Screw Size | #6-32 UNC |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Weight | 0.018 LB |
| EAN or UPC | 634529021781 |

