- Shaft Collar, Two-Piece Clamp Style, Bore 2.938", OD 4 1/4", Width 7/8", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Screw Size | 3/8-24 UNF |
| Screw Length | 1 1/8 in |
| O.D. | 4.25 in |
| I.D. | 2 15/16 in |
| Style | Two-Piece Clamp Style |
| Set Screw | 2 |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Weight | 1.717 LB |
| EAN or UPC | 634529021606 |

