- Shaft Collar, Two-Piece Clamp Style, Bore 2.813", OD 4 1/4", Width 7/8", Aluminum
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| O.D. | 4.25 in |
| Finish | Bright Finish |
| I.D. | 2 13/16 in |
| Material | Aluminum |
| Style | Two-Piece Clamp Style |
| Weight | 0.706 LB |
| EAN or UPC | 634529021521 |

