Skip to content Skip to navigation menu
Two-Piece Clamp Style Collar

SP-44-F

Two-Piece Clamp Style Collar
Item #101784921
  • Shaft Collar, Two-Piece Clamp Style, Bore 2.750", OD 4", Width 7/8", Black Oxide Steel
Two-Piece Clamp Style Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Collar, Two-Piece Clamp Style, Bore 2.750", OD 4", Width 7/8", Black Oxide Steel

features

  • Does not mar shaft
  • Single-point faced
Recessed Screw No
Set Screw 2
I.D. 2 3/4 in
Material Black Oxide Steel
Screw Size 3/8-24 UNF
Collar Style Two Piece - Split
O.D. 4 in
Inch/Metric Inch
Screw Length 1 in
Finish Black Oxide
Style Two-Piece Clamp Style
Weight 1.491 LB
EAN or UPC 634529021507
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison