- Shaft Collar, Two-Piece Clamp Style, Bore 2.688", OD 4", Width 7/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Set Screw | 2 |
| Inch/Metric | Inch |
| O.D. | 4 in |
| Screw Size | 3/8-24 UNF |
| I.D. | 2 11/16 in |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Screw Length | 1 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Style | Two-Piece Clamp Style |
| Weight | 1.555 LB |
| EAN or UPC | 634529021477 |

