- Shaft Collar, Two-Piece Clamp Style, Bore 2.438", OD 3 1/2", Width 3/4", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Screw Size | 5/16-24 UNF |
| O.D. | 3.5 in |
| Recessed Screw | No |
| Material | Black Oxide Steel |
| Style | Two-Piece Clamp Style |
| Screw Length | 1 in |
| Collar Style | Two Piece - Split |
| I.D. | 2 7/16 in |
| Finish | Black Oxide |
| Set Screw | 2 |
| Weight | 1.04 LB |
| EAN or UPC | 634529021323 |

