- Shaft Collar, Two-Piece Clamp Style, Bore 2.313", OD 3 3/8", Width 3/4", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 3.375 in |
| Recessed Screw | No |
| Finish | Bright Finish |
| Screw Size | 5/16-24 UNF |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| I.D. | 2 5/16 in |
| Style | Two-Piece Clamp Style |
| Set Screw | 2 |
| Collar Style | Two Piece - Split |
| Screw Length | 1 in |
| Weight | 0.936 LB |
| EAN or UPC | 634529021279 |

