- Shaft Collar, Two-Piece Clamp Style, Bore 2.313", OD 3 3/8", Width 3/4", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style |
| I.D. | 2 5/16 in |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| Material | Black Oxide Steel |
| Weight | 0.912 LB |
| EAN or UPC | 634529021262 |

